Fleece sanding belt For electric grinding file
Fleece sanding belt for grinding file
SNDBL-FLC-G400/VERYFINE-6X533MM
Art.-no. 0585710400
EAN 4049557465029
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Reinforced nylon sanding fleece with needled-through fabric carrier
High tear resistance, uniform grinding finish, waterproof and stretch-resistant.
Datasheets(X)
Stainless steel, steel, brass, copper and aluminium
Width x length | 6 mm x 533 mm |
Design | Very fine |
Colour | Grey |
Grid size | 400 |