Fleece Flap Disc for use directly on speed-controlled angle grinders
Fleece Flap Disc
SNDDISC-FLC-FINE-D115MM
Art.-no. 0585500280
EAN 4038898824886
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Design:
- Fleece
- Synthetic corundum (aluminium oxide)
- Fabric plate
Datasheets(X)
For fine sanding, polishing work, matting, burnishing, removing tempering colour and light deburring work, removing oxide layers and smoothing plastic and wood
Materials to be processed: Stainless steel, steel, copper, aluminium, brass, wood and plastics.
Diameter (Ø) | 115 mm |
Design | Fine |
Grid size | 280 |
Recommended rotation speed | 2500 rpm |
Suitable for | Angle grinder |