Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flatscan

Flatscan set
SCAN-SET-SILVER

Art.-no. 0688007202
EAN 4099618138522
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
Safety sensor for swing doors and secondary closing edges with laser technology
  • A single module per side is sufficient to secure the entire door leaf and the secondary closing edge, no matter the door leaf width or door height

  • Automatic teaching in: direct surroundings of the door and type of floor

  • Slim design

  • Easy to install
Notice

Delivery time: approx. ten working days

Dimensions subject to change. Subject to technical changes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

ETS 64 R-IRM
ETS 73

Type of assembly

Screw-on

Material of housing

Plastic

Length

142 mm

Width

85 mm

Height

33 mm

Colour

Silver

Min./max. temperature conditions

-30 to +60 °C

IP protection class

IP 54

Environmental Product Declaration

No

Standards

EN 60950-1, EN 61000-3-2, EN 16005, DIN 18650-1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information