Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

FlatScan 2D

Flatscan set
FLATSCAN-SET-WHITE

Art.-no. 0688007201

EAN 4099618120251

-,--
price per selected packing unit
| Individual prices for customers after login
FlatScan 2D

Art.-no. 0688007201

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Safety sensor for door leaf and secondary closing edge monitoring with laser sensors
  • A single module per side is sufficient to secure the entire door leaf and the secondary closing edge, no matter the door leaf width or door height

  • Automatic teach-in: direct surroundings of the door and type of floor

  • The laser modules have an integrated 360° rotating mirror to detect door leaf movements and the secondary closing edge

  • Self-programming wall fade-out function, greyscale adjustment

  • Slim design

  • Easy to install

  • Adjustable tilt angle
Notice

For doors in public areas, additional finger guards or similar are recommended.


Delivery time: approx. 10 working days

Dimensions subject to change. Subject to technical changes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

ETS 64 R-IRM, ETS 73

Suitable for number of doors

1

Type of assembly

Screw-on

Mounting option

Hinge side, Opposite hinge side

Material of housing

Plastic

Length

142 mm

Width

85 mm

Height

33 mm

Colour

White

Min./max. temperature conditions

-30 to +60 °C

IP protection class

IP 54

Environmental Product Declaration

No

Standards

EN 60950-1, EN 61000-3-2, EN 16005, DIN 18650-1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information