FlatScan 2D
Flatscan set
FLATSCAN-SET-BLACK
Art.-no. 0688007200
EAN 4099618120268
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- A single module per side is sufficient to secure the entire door leaf and the secondary closing edge, no matter the door leaf width or door height
- Automatic teach-in: direct surroundings of the door and type of floor
- The laser modules have an integrated 360° rotating mirror to detect door leaf movements and the secondary closing edge
- Self-programming wall fade-out function, greyscale adjustment
- Slim design
- Easy to install
- Adjustable tilt angle
For doors in public areas, additional finger guards or similar are recommended.
Delivery time: approx. 10 working days
Datasheets(X)
Suitable for | ETS 64 R-IRM, ETS 73 |
Suitable for number of doors | 1 |
Type of assembly | Screw-on |
Mounting option | Hinge side, Opposite hinge side |
Material of housing | Plastic |
Length | 142 mm |
Width | 85 mm |
Height | 33 mm |
Colour | Black |
Min./max. temperature conditions | -30 to +60 °C |
IP protection class | IP 54 |
Environmental Product Declaration | No |
Standards | EN 60950-1, EN 61000-3-2, EN 16005, DIN 18650-1 |