Flat zinc plated blue countersunk washer/washer
Countersunk washer/washer steel zp. for ASSY
WSH-CS-(A3K)-D6,5
Art.-no. 0457700106
EAN 4056807148762
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Solid steel
- Level, flat contact surface
Datasheets(X)
Suitable e.g. for ASSY 6, 8, 10 and 12 mm countersunk screws∅
![]() | |
Internal diameter (d1) | 6.5 mm |
Outer diameter (d2) | 22 mm |
Outer diameter 2 (d3) | 15 mm |
Countersink diameter (d4) | 14 mm |
Height (h1) | 4.5 mm |
Washer thickness (t) | 4.5 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for | Countersunk screw D 6 mm |
Area of application | Timber construction, Timber panel construction, Structural woodwork |
