Flat washer without chamfer ISO 7089 steel 200 HV, zinc-plated, blue passivated (A2K)
ISO 7089 steel 200 HV zinc plated
WSH-ISO7089-200HV-(A2K)-30
Art.-no. 514930
EAN 4063275092534
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M30 |
Internal diameter (d1) | 31.0 mm |
Outer diameter (d2) | 56.0 mm |
Thickness (h1) | 4.0 mm |
Standards | ISO 7089 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
