Flat washer without chamfer ISO 7089 steel 200 HV, zinc-plated, blue passivated (A2K)
ISO 7089 steel 200 HV zinc plated
WSH-ISO7089-200HV-(A2K)-24
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M24 |
Internal diameter (d1) | 25.0 mm |
Outer diameter (d2) | 44 mm |
Dicke (h1) | 4.0 mm |
Standards | ISO 7089 |
Matière | Steel |
Vickers hardness, HV | 200 HV |
Finition | Zinc plated |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt