Flat washer without chamfer ISO 7089 steel 200 HV, zinc flake silver (ZFSH)
ISO 7089 steel 200 HV flake zinc silver
WSH-ISO7089-200HV-(ZFSH)-D10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Zinc-flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.
Corrosion resistance for ZFSH is as follows:
- Diameter ≥ M6 - 480h*
- Diameter ≥ M10 - 720h*
* Guideline values: No base metal corrosion at sites without thread in salt spray mist testing according to ISO9227 NSS
The name ZFSH has the following meaning:
Zinc flake coating, with top coat, silver colour, no lubrication that alters the friction coefficient.
Datasheets(X)
Washers with a hardness of 300HV can be used for screw connections of strength classes <= 10.9/10.
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2 mm |
Standards | ISO 7089 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Locking function | Embedding locking device |
