Flat washer without chamfer ISO 7089 steel, 200 HV, plain
ISO 7089 plain steel, 200 HV
WSH-ISO7089-200HV-22
Art.-no. 464180622
EAN 4056807348308
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M22 |
Internal diameter (d1) | 23 mm |
Outer diameter (d2) | 39 mm |
Thickness (h1) | 3 mm |
Standards | ISO 7089 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |
