Flat washer without chamfer ISO 7089 steel, 200 HV, plain
ISO 7089 plain steel, 200 HV
WSH-ISO7089-200HV-20
Art.-no. 464180620
EAN 4061338085509
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 37 mm |
Thickness (h1) | 3 mm |
Standards | ISO 7089 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |
