Flat washer without chamfer ISO 7089 A4 stainless steel, 200 HV, plain
ISO 7089 stainless steel, A4, 200 HV, bare
WSH-ISO7089-A4-200HV-16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 3 mm |
Standards | ISO 7089 |
Material | Stainless steel A4 |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |
