Flat washer without chamfer ISO 7089 A2 stainless steel, 200 HV
ISO 7089 stainless steel A2 200 HV plain
WSH-ISO7089-A2-200HV-8
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
Hardness min. 200 HV
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 16 mm |
Thickness (h1) | 1.6 mm |
Standards | ISO 7089 |
Werkstoff | Stainless steel A2 |
Vickers hardness, HV | 200 HV |
Oberfläche | Plain |
Conforme à la norme RoHS | Yes |
Datasheets (0)
Certificates/ Documents (0)