Flat washer without chamfer ISO 7089 A2 stainless steel, 200 HV
ISO 7089 stainless steel A2 200 HV plain
WSH-ISO7089-A2-200HV-10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Hardness min. 200 HV
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2 mm |
Standards | ISO 7089 |
Material | Stainless steel A2 |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |
