Flat washer without chamfer DIN EN ISO 7089, steel, hot-dip galvanised (hdg)
ISO 7089 steel 200 HV hot dip galvanized
WSH-ISO7089-200HV-(HDG)-6
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Replaces DIN 125
- Washers with hardness class 200 HV can be used in combination with bolts in strength class ≤ 8.8 and nuts in strength class ≤ 8
Specified dimensions not binding. Subject to technical changes!
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 12 mm |
Dicke (h1) | 1.6 mm |
Standards | ISO 7089 |
Matière | Steel |
Vickers hardness, HV | 200 HV |
Finition | Hot dip galvanized |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt