Flat washer with large external diameter ISO 7093-1 steel 300 HV, zinc flake silver (ZFSH)
ISO 7093-1, steel 300 high-strength, zinc flake
WSH-ISO7093/1-300HV-(ZFSH)-10
Art.-no. 5150060410
EAN 4056807911748
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Zinc-flake coatings are chromium (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that have vehicle construction standard corrosion protection requirements.
Corrosion resistance for ZFSH:
- Diameter ≥ M6 - 480 h*
- Diameter ≥ M10 - 720 h*
- * Guideline values: No base metal corrosion in unthreaded areas in salt spray tests in accordance with ISO9227 NSS
Hardness class 300 HV suitable for screw connections up to and including strength class 10.9
The name ZFSH has the following meaning:
Zinc flake coating, with top coat, silver colour, no lubrication that alters the friction coefficient.
DIN 9021 has been replaced by international standard DIN EN ISO 7093-1.
Nominal sizes 2.5 and 7 are no longer included in DIN EN ISO 7093-1 and therefore remain valid as DIN 9021.
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 2.5 mm |
Standards | ISO 7093-1 |
Material | Steel |
Surface | Flake zinc silver |
Vickers hardness, HV | 300 HV |
Design | With large outside diameter |
RoHS-compliant | Yes |
