Flat washer with large external diameter ISO 7093-1 polyamide 6.6 natural
ISO 7093-1 polyamide 6.6 natural
WSH-ISO7093/1-PA6.6-3
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Replaces DIN 9021
Datasheets(X)
![]() | |
Suitable for screw thread | M3 |
Internal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 9 mm |
Thickness (h1) | 0.8 mm |
Standards | ISO 7093-1 |
Material | PA 6.6 - Polyamide |
Surface | Natural |
Design | With large outside diameter |
RoHS-compliant | Yes |
