Flat washer with large external diameter DIN EN ISO 7093-1, A2 stainless steel
ISO 7093-1 stainless steel A2 200 HV plain
WSH-ISO7093/1-A2-200HV-4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 9021 has been withdrawn and replaced by international standard DIN EN ISO 7093-1.
Nominal sizes 2.5 and 7 are no longer included in DIN EN ISO 7093-1 and therefore remain valid as DIN 9021.
Datasheets(X)
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 12 mm |
Thickness (h1) | 1 mm |
Standards | ISO 7093-1 |
Material | Stainless steel A2 |
Surface | Plain |
Vickers hardness, HV | 200 HV |
RoHS-compliant | Yes |
