Flat washer with chamfer for high-strength fittings
EN 14399/6 hot-dipped steel
WSH-HV-EN14399/6-K1-RD-(HDG)-D12
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
“Only use complete fitting sets from one manufacturer (bolts, nuts and washers)”.
The design of steel structures with high-strength fittings is regulated by DIN EN 1090-2 and DASt directive 024.
Due to batch traceability, these articles can only be purchased from and stored directly by the manufacturer and are therefore excluded from exchange or return!
Storage and transport:
Screws, nuts and washers are supplied in a hot-dip zinc-plated version with nut lubricated under process conditions. The female thread of the nut is not hot-dip zinc-plated and is protected against corrosion solely by the applied lubrication. Improper transport and storage conditions can result in corrosion of the female thread or to a change in the lubrication condition as supplied and the correlation between tightening torque and pretensioning force associated with this.
Datasheets(X)
Washers meeting this standard are intended for high-strength fittings in accordance with DIN EN 14399-4.
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 24 mm |
Thickness (h1) | 3 mm |
Standards | EN 14399-6 |
Material | Steel |
Min./max. Vickers hardness, HV | 300-370 HV |
Surface | Hot dip galvanized |
Area of application | Steel construction |
Suitable for | High-strength friction connections in steel structures |
Construction product | Yes |
Declaration of performance (EU-CPR) | Yes |
RoHS-compliant | Yes |
