Flat washer with chamfer DIN EN ISO 7090, steel, hot-dip galvanised (hdg), hardness class 300 HV
ISO 7090 steel 300 HV hot dip galvanized
WSH-ISO7090-300HV-(HDG)-5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Replaces DIN 125
- Washers with hardness class 300 HV can be used in combination with bolts in strength classes ≤ 10.9 and nuts in strength classes ≤ 10
Specified dimensions not binding. Subject to technical changes!
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 10 mm |
Dicke (h1) | 1 mm |
Standards | ISO 7090 |
Matière | Steel |
Vickers hardness, HV | 300 HV |
Finition | Hot dip galvanized |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)