Flat washer with chamfer DIN EN ISO 7090, steel, hot-dip galvanised (hdg), hardness class 300 HV
ISO 7090 steel 300 HV hot dip galvanized
WSH-ISO7090-300HV-(HDG)-10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Replaces DIN 125
- Washers with hardness class 300 HV can be used in combination with bolts in strength classes ≤ 10.9 and nuts in strength classes ≤ 10
Specified dimensions not binding. Subject to technical changes!
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 20 mm |
Dicke (h1) | 2.0 mm |
Standards | ISO 7090 |
Matière | Steel |
Vickers hardness, HV | 300 HV |
Finition | Hot dip galvanized |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt