Flat washer, turned for steel construction DIN 7989-2 steel plain
DIN 7989-2 steel plain
WSH-DIN7989/2-A-12
Art.-no. 0449912
EAN 4046778891538
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13.5 mm |
Outer diameter (d2) | 24 mm |
Thickness (h1) | 8 mm |
Standards | DIN 7989-2 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Steel construction |
