Flat washer product class C, for hexagon nuts and bolts DIN 126, zinc plated 100 HV steel
DIN 126 steel 100 HV zinc plated
WSH-DIN126-(A2K)-30
Art.-no. 460227
EAN 4046778077987
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M27 |
Internal diameter (d1) | 30 mm |
Outer diameter (d2) | 50 mm |
Thickness (h1) | 4 mm |
Standards | DIN 126 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
