Flat washer with large external diameter ISO 7093-1 steel 200 HV, zinc flake silver (ZFSH)
ISO 7093-1 steel 200 HV zinc flake
WSH-ISO7093/1-200HV-(ZFSH)-18
Art.-no. 5150060318
EAN 4056807486956
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Hardness class 200 HV suitable for screw connections up to and including strength class 8.8
Replaces DIN 9021
Datasheets(X)
![]() | |
Suitable for screw thread | M18 |
Internal diameter (d1) | 19 mm |
Outer diameter (d2) | 56 mm |
Thickness (h1) | 4 mm |
Standards | ISO 7093-1 |
Material | Steel |
Surface | Flake zinc silver |
Vickers hardness, HV | 200 HV |
Design | With large outside diameter |
RoHS-compliant | Yes |
