Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flat washer with large external diameter ISO 7093-1 steel 200 HV zinc plated thick-layer passivated with sealing (ZSM)

ISO 7093-1 steel 200 HV zn ptd. thick-layer pass.
WSH-ISO7093/1-200HV-(ZSM)-3,5

Art.-no. 51500535

EAN 4059609390339

-,--
price per selected packing unit
| Individual prices for customers after login
Flat washer with large external diameter ISO 7093-1 steel 200 HV zinc plated thick-layer passivated with sealing (ZSM)

Art.-no. 51500535

-,--
price per selected packing unit
Quantity
PU
x 5000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fasteners with zinc plated chromium(VI)-free thick-layer passivation (ZSM) offer a future-proof alternative compared to surfaces containing chromium(VI)

The coating consists of a zinc layer with passivation based on chromium(III) with sealing. Washers with ZSM coating can be paired with ZSML- as well as thick layer passivated threaded parts.



Overview of advantages:


  • Chromium(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120 °C

  • Even coating distribution

  • Functional and decorative
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M3.5

Internal diameter (d1)

3.7 mm

Outer diameter (d2)

11 mm

Thickness (h1)

0.8 mm

Standards

ISO 7093-1

Material

Steel

Surface

Zinc plated thick-layer passivation

Vickers hardness, HV

200 HV

Design

With large outside diameter

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information