Flat washer with large external diameter ISO 7093-1 steel 200 HV zinc plated thick-layer passivated with sealing (ZSM)
ISO 7093-1 steel 200 HV zn ptd. thick-layer pass.
WSH-ISO7093/1-200HV-(ZSM)-16
Art.-no. 51500516
EAN 4059609390292
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The coating consists of a zinc layer with passivation based on chromium(III) with sealing. Washers with ZSM coating can be paired with ZSML- as well as thick layer passivated threaded parts.
Overview of advantages:
- Chromium(VI)-free alternative to A2C or A3C
- Thermal capacity up to 120 °C
- Even coating distribution
- Functional and decorative
Datasheets(X)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 50 mm |
Thickness (h1) | 3 mm |
Standards | ISO 7093-1 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
Vickers hardness, HV | 200 HV |
Design | With large outside diameter |
RoHS-compliant | Yes |
