Flat washer - large external diameter ISO 7093-1 steel 200 HV zinc-plated, blue passivated (A2K)
ISO 7093-1 steel 200 HV zinc plated
WSH-ISO7093/1-200HV-(A2K)-24
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Washer with large outside diameter
- Hardness min. 200 HV
DIN 9021 has been withdrawn and replaced by international standard DIN EN ISO 7093-1.
Nominal sizes 2.5 and 7 are no longer included in DIN EN ISO 7093-1 and therefore remain valid as DIN 9021.
The wrench sizes of diameters M10, M12, M14 and M22 in DIN EN ISO 4014 have changed over DIN 931. Products with these diameters are therefore in accordance with both DIN 931 and DIN EN ISO.
Datasheets(X)
Suitable for screw thread | M24 |
Internal diameter (d1) | 25 mm |
Outer diameter (d2) | 72 mm |
Thickness (h1) | 5 mm |
Standards | ISO 7093-1 |
Material | Steel |
Surface | Zinc plated |
Vickers hardness, HV | 200 HV |
RoHS-compliant | Yes |