Flat washer For hexagon head bolts and nuts
DIN 125 steel 140 HV zinc plated
WSH-DIN125-B-140HV-(A2K)-D23,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for screw thread | M22 |
Form | B |
Internal diameter (d1) | 23 mm |
Outer diameter (d2) | 39 mm |
Thickness (h1) | 3 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |