Flat washer For hexagon head bolts and nuts DIN 125, A2 stainless steel
DIN 125 stainless steel A2 140 HV plain
WSH-DIN125-A-140HV-A2-D10,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for screw thread | M10 |
Form | A |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2 mm |
Standards | DIN 125 |
Material | Stainless steel A2 |
Vickers hardness, HV | 140 HV |
Surface | Plain |
RoHS-compliant | Yes |