Flat washer - extra-large series ISO 7094 steel 100 HV, zinc-plated thick-layer passivation
ISO 7094 steel 100 HV zinc ptd. thick-layer pass.
WSH-ISO7094-100HV-(ZSM)-16
Art.-no. 5150070216
EAN 4046777101355
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17.5 mm |
Outer diameter (d2) | 56 mm |
Thickness (h1) | 5 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Declaration of performance (EU-CPR) | No |
