Flat washer - extra-large series ISO 7094 steel 100 HV, plain
ISO 7094 plain steel, 100 HV
WSH-ISO7094-100HV-24
Art.-no. 5150070024
EAN 4065232570772
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M24 |
Internal diameter (d1) | 26 mm |
Outer diameter (d2) | 85 mm |
Thickness (h1) | 6 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Plain |
RoHS-compliant | Yes |
Declaration of performance (EU-CPR) | No |
