Flat washer - extra-large series ISO 7094 steel 100 HV, hot-dip galvanised
ISO 7094 steel 100 HV hot dip galvanized
WSH-ISO7094-100HV-(TZN)-12
Art.-no. 5150070812
EAN 4046777101430
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13.5 mm |
Outer diameter (d2) | 44 mm |
Thickness (h1) | 4 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
Declaration of performance (EU-CPR) | No |
