Flat washer - extra-large series ISO 7094 A4 stainless steel, 100 HV
ISO 7094 stainless steel, A4, 100 HV, bare
WSH-ISO7094-A4-100HV-5
Art.-no. 515007205
EAN 4046777099843
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.5 mm |
Outer diameter (d2) | 18 mm |
Thickness (h1) | 2 mm |
Material | Stainless steel A4 |
Vickers hardness, HV | 100 HV |
Surface | Plain |
RoHS-compliant | Yes |
Declaration of performance (EU-CPR) | No |
