Flat washer - extra-large series ISO 7094 A2 stainless steel, 100 HV
ISO 7094 plain A2 stainless steel, 100 HV
WSH-ISO7094-A2-100HV-5
Art.-no. 515007105
EAN 4062855374831
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.5 mm |
Outer diameter (d2) | 18 mm |
Thickness (h1) | 2 mm |
Material | Stainless steel A2 |
Vickers hardness, HV | 100 HV |
Surface | Plain |
RoHS-compliant | Yes |
Declaration of performance (EU-CPR) | No |
