Flat washer - extra-large series ISO 7094 A2 stainless steel, 100 HV
ISO 7094 plain A2 stainless steel, 100 HV
WSH-ISO7094-A2-100HV-10
Art.-no. 5150071010
EAN 4046777099133
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 11 mm |
Outer diameter (d2) | 34 mm |
Thickness (h1) | 3 mm |
Material | Stainless steel A2 |
Vickers hardness, HV | 100 HV |
Surface | Plain |
RoHS-compliant | Yes |
Declaration of performance (EU-CPR) | No |
