Flat washer
ASME B18.21.1 steel plain
WSH-FLT-SAE-A-N-ST-(PL)-NO.10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
Datasheets(X)
Internal diameter | 0.2188 in |
Outer diameter | 0.5000 in |
Material | Steel |
Surface | Plain |
Thickness | 0.0469 in |
ASME | ASME B18.21.1 |