Flat washer
ASME B18.21.1 steel zinc plated
WSH-FLT-B-REG-ST-(ZN)-1/4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
Datasheets(X)
Internal diameter | 0.2500 in |
Outer diameter | 0.7340 in |
Material | Steel |
Surface | Zinc plated |
Thickness | 0.0630 in |
ASME | ASME B18.21.1 |