Flat washer
ASME B18.21.1 stainless steel 18-8 plain
WSH-FLT-B-N-(18-8)-5/8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
18-8 equivalent to A2 stainless steel
1 INCH (in) = 25.4 mm
Datasheets(X)
![]() | |
Internal diameter | 0.6250 in |
Outer diameter | 1.2500 in |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Thickness | 0.1000 in |
ASME | ASME B18.21.1 |