Flat washer For hexagon head bolts and nuts, DIN 125, polyamide
DIN 125 polyamide
WSH-DIN125-PA6.6-NATURE-D17,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Resistant to mineral oils, petrol and weak alkaline solutions
- Thermally stable from –40°C to +150°C
![]() | |
Suitable for screw thread | M16 |
Form | A |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 30 mm |
Dicke (h1) | 3 mm |
Standards | DIN 125 |
Matière | PA 6.6 - Polyamide |
Finition | Plain |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt