Flat washer For hexagon head bolts and nuts, DIN 125, polyamide
DIN 125 polyamide
WSH-DIN125-PA6.6-NATURE-D13,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Resistant to mineral oils, petrol and weak alkaline solutions
- Thermally stable from –40°C to +150°C
![]() | |
Suitable for screw thread | M12 |
Form | A |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 24 mm |
Dicke (h1) | 2.5 mm |
Standards | DIN 125 |
Matière | PA 6.6 - Polyamide |
Finition | Plain |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt