Flat washer For hexagon head bolts and nuts, DIN 125, polyamide
DIN 125 polyamide
WSH-DIN125-PA6.6-NATURE-D10,5
Art.-no. 04210010
EAN 4011231369961
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Resistant to mineral oils, petrol and weak alkaline solutions
- Thermally stable from –40°C to +150°C
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Form | A |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2 mm |
Standards | DIN 125 |
Material | PA 6.6 - Polyamide |
Surface | Plain |
RoHS-compliant | Yes |
