Flat washer DIN 125, steel 140 HV, nickel-plated (E2J), for hexagon head bolts and nuts
WSH-DIN125-B-140HV-(E2J)-D4,3
Art.-no. 0407901004
EAN 4024835645447
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M4 |
Form | B |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 9 mm |
Thickness (h1) | 0.8 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Nickel plated |
RoHS-compliant | Yes |
