Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flat square for BR 80 wall duct

Parapet duct flat square BR 80
FLSQUAR-F.BRD-BR80-WHTE-62X170MM

Art.-no. 0973560176

EAN 4050382241177

-,--
price per selected packing unit
| Individual prices for customers after login
Flat square for BR 80 wall duct

Art.-no. 0973560176

-,--
price per selected packing unit
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For an attractive appearance – cutting edges are covered

  • Moulded parts save valuable working time
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for duct type

62 x 170 mm

Lid width

80 mm

Colour

Pure white RAL 9010

Material

PVC - Polyvinyl chloride

Flammability

Flame-retardant, self-extinguishing

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information