Flat square for BR 80 wall duct
Parapet duct flat square BR 80
FLSQUAR-F.BRD-BR80-WHTE-62X110MM
Art.-no. 0973560116
EAN 4050382241153
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For an attractive appearance – cutting edges are covered
- Moulded parts save valuable working time
Datasheets(X)
Suitable for duct type | 62 x 110 mm |
Lid width | 80 mm |
Colour | Pure white RAL 9010 |
Material | PVC - Polyvinyl chloride |
Flammability | Flame-retardant, self-extinguishing |