Flat roof glue gun
1C application gun flat roof adhesive
APPGUN-(1K-KLEBER)-800MM
Art.-no. 0838892400
EAN 4050642813984
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Foam dispensing quantity can be adjusted variably for a clean spraying pattern.
Datasheets(X)
Material | Steel |
Colour | Black, Silver coloured |
Product weight (per item) | 978.000 g |
Length | 930 mm |