Flat roof duct
Flat roof duct
FRDCT-1-125X125MM
Art.-no. 0868570002
EAN 4099618809606
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Stable, watertight welded aluminium design
- Resistant to rain and snow due to the cover and high shaft
- The rounded inner edges protect the cables from damage during installation
- For easy, vapour-tight routing of cables on flat roofs
- Vapour-tight in combination with a flat roof base
Datasheets(X)
Material | Aluminium |
Base plate length x base plate width | 550 x 550 mm |
Height | 600 mm |
Height 2 | 400 mm |
Opening length x opening width | 125 x 125 mm |
Number of openings | 1 |