Flat roof base
Flat roof base
FRDCT-FOOT-117X242MM
Art.-no. 0868570104
EAN 4099618809590
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With a large base plate for secure connection to the roof sealing
- Stable, watertight welded aluminium design
- The rounded inner edges protect the cables from damage during installation
- As a supplement to the flat roof duct for the easy, vapour-tight routing of cables on flat roofs
Datasheets(X)
Material | Aluminium |
Max. insulation thickness | 300 mm |
Base plate length x base plate width | 550 x 550 mm |
Height | 400 mm |
Opening length x opening width | 242 x 117 mm |