Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flat roof base

Flat roof base
FRDCT-FOOT-117X117MM

Art.-no. 0868570102

EAN 4099618809613

-,--
price per selected packing unit
| Individual prices for customers after login
Flat roof base

Art.-no. 0868570102

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ensures a vapour-tight roof membrane, preventing the penetration of condensation into the roof insulation
  • With a large base plate for secure connection to the roof sealing

  • Stable, watertight welded aluminium design

  • The rounded inner edges protect the cables from damage during installation

  • As a supplement to the flat roof duct for the easy, vapour-tight routing of cables on flat roofs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Max. insulation thickness

300 mm

Base plate length x base plate width

550 x 550 mm

Height

400 mm

Opening length x opening width

117 x 117 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information