Flat nose pliers DIN ISO 5745
Flat nose pliers DIN ISO 5745
FLPLRS-(LONG-JAWS)-BLACK/RED-L160MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High-quality tool steel ensures high durability and precision of gripping surfaces
- Jaws serrated at front, long design
- Surface entirely polished and sealed with clear lacquer
- Double-dipped PVC handle casing
- Lap joint
Datasheets(X)
For gripping and perpendicular bending of wire and sheet metal
![]() | |
Length (L) | 160 mm |
Length in inches (L) | 6-1/4 in |
Jaws length (L3) | 52 mm |
Jaws thickness (T1) | 9 mm |
Jaw-tips width (W4) | 3 mm |
Jaws width (W3) | 17 mm |
Jaw-tips thickness (T2) | 9 mm |
Surface | Lacquered |
Material | Steel |
Material of handle | Polyvinyl chloride |
Design | Twice plunged |
Type of joint | Engaged |
