Flat head tapping screw, type C with hexalobular socket ISO 14585, A4 stainless steel, type C (with tip)
ISO 14585 stainless steel A4 TX pan head C
SCR-PANHD-ISO14585-C-TX10-A4-2,9X13
Art.-no. 425029 13
EAN 4050382436740
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With hexalobular head
Datasheets(X)
![]() | |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 5.6 mm |
Head height (k1) | 2.4 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Form | C |
Internal drive | TX10 |
ISO | 14585 |
Head type | Flat head |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | C |
Declaration of performance (EU-CPR) | No |
Standards | ISO 14585 |
